Checklite(R) CL5 Bifocal Safety Glasses, Clear Wraparound Frame, 1.5 Diopter, Clear Lens, Universal

  • Mfr # CL5H15PF

  • Zoro # G207963594


product price:  $9.79
/ea

Key Features

Lens Coating
Anti-Fog & Anti-Scratch
Frame Style
Wraparound
Series
Checklite(R) CL5
Frame Color
Clear
Eyewear Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL5H15PF
Zoro #
G207963594
UPC #
766868546561
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
No

Details

Item
Bifocal Safety Glasses
Diopter Strength
1.5
Lens Coating
Anti-Fog & Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
Checklite(R) CL5
Frame Color
Clear
Polarized Lens
No
Standards
ANSI, CSA, ISO
Lens Material
Polycarbonate
Includes No Lens Coatings
No
Frame Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U6
Includes Anti-Fog Lens Coating
Yes
Gender
Unisex
Application
General Purpose
X-Ray Detectable
No
Includes Brow Lining
Yes
Eye Socket Lining Material
Foam
Includes Eye Socket Lining
Yes
Metal Detectable
No
Brow Lining Material
Foam
Nose Bridge Material
Polycarbonate
Photochromatic Lens
No
Visible Luminous Transmission
0.9
Foam Lined
Yes
Includes Anti-Static Lens Coating
No
Includes Padded Nose Piece
No
Includes Padded Arms
No
Arm Tip Type
Wraparound
Arm Color
Clear
Includes Scratch-Resistant Lens Coating
Yes
Arm Material
Polycarbonate
Adjustable Nose Piece
No
For Small Heads Designation
Not Rated for Small Heads
Includes Polarized Lens Coating
No
Frame Type
Half-Frame
Hinge Type
Barrel
Visible Light Scale Protection
L0
Dielectric Protection
No
Lining Location
Brow, Eye Socket
Lens Function
Bifocal
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Contoured
Includes Reader Lens
Reader Lens Included
Diopter Location
Bottom
UV Protection
100%

Description

Safety Glasses, Series Checklite(R) CL5, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, CSA, ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.