Checklite(R) CL5 Bifocal Safety Glasses, Clear Wraparound Frame, 2.5 Diopter, Clear Lens, Universal

  • Mfr # CL5H25PF

  • Zoro # G807963642


product price:  $9.79
/ea

Key Features

Lens Coating
Anti-Fog & Anti-Scratch
Frame Style
Wraparound
Series
Checklite(R) CL5
Frame Color
Clear
Polarized Lens
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL5H25PF
Zoro #
G807963642
UPC #
766868546585
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
2 in
Adjustable Arm Length
No

Details

Item
Bifocal Safety Glasses
Diopter Strength
2.5
Lens Coating
Anti-Fog & Anti-Scratch
Frame Style
Wraparound
Lens Color
Clear
Series
Checklite(R) CL5
Frame Color
Clear
Polarized Lens
No
Standards
ANSI, CSA, ISO
Frame Material
Polycarbonate
Visible Luminous Transmission
0.9
Lens Material
Polycarbonate
Application
General Purpose
Includes Brow Lining
Yes
Includes Eye Socket Lining
Yes
Metal Detectable
No
Nose Bridge Material
Polycarbonate
Includes Anti-Fog Lens Coating
Yes
Ultra-Violet Scale Protection Designation
U6
Gender
Unisex
Eye Socket Lining Material
Foam
Foam Lined
Yes
Photochromatic Lens
No
Includes No Lens Coatings
No
X-Ray Detectable
No
Brow Lining Material
Foam
Arm Tip Type
Wraparound
Arm Color
Clear
Visible Light Scale Protection
L0
Includes Padded Nose Piece
No
Includes Polarized Lens Coating
No
Includes Padded Arms
No
For Small Heads Designation
Not Rated for Small Heads
Hinge Type
Barrel
Frame Type
Half-Frame
Includes Anti-Static Lens Coating
No
Arm Material
Polycarbonate
Includes Scratch-Resistant Lens Coating
Yes
Dielectric Protection
No
Adjustable Nose Piece
No
Diopter Location
Bottom
Includes Reader Lens
Reader Lens Included
Temple Tip Features
Contoured
Lens Function
Bifocal
Lining Location
Brow, Eye Socket
Meets High Impact Standard
High Impact Standard ANSI Z87+
UV Protection
100%

Description

Safety Glasses, Series Checklite(R) CL5, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, CSA, ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.