Checklite(R) CL5 Bifocal Safety Glasses, Gray/Black Wraparound Frame, 1.0 Diopter, Gray Lens

  • Mfr # CL5H10GPF

  • Zoro # G307963623


product price:  $9.79
/ea

Key Features

Lens Coating
Anti-Fog & Anti-Scratch
Frame Style
Wraparound
Series
Checklite(R) CL5
Frame Color
Gray/Black
Eyewear Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL5H10GPF
Zoro #
G307963623
UPC #
766868546592
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
No

Details

Item
Bifocal Safety Glasses
Diopter Strength
1.0
Lens Coating
Anti-Fog & Anti-Scratch
Frame Style
Wraparound
Lens Color
Gray
Series
Checklite(R) CL5
Frame Color
Gray/Black
Polarized Lens
No
Standards
ANSI, ISO
Ultra-Violet Scale Protection Designation
U6
Frame Material
Polycarbonate
Gender
Unisex
Metal Detectable
No
Foam Lined
Yes
Includes Brow Lining
Yes
Includes Eye Socket Lining
Yes
Photochromatic Lens
No
Includes No Lens Coatings
No
Eye Socket Lining Material
Foam
X-Ray Detectable
No
Includes Anti-Fog Lens Coating
Yes
Brow Lining Material
Foam
Lens Material
Polycarbonate
Application
General Purpose
Nose Bridge Material
Polycarbonate
Visible Luminous Transmission
0.13
For Small Heads Designation
Not Rated for Small Heads
Arm Material
Polycarbonate
Arm Tip Type
Wraparound
Includes Polarized Lens Coating
No
Arm Color
Smoke
Includes Padded Arms
No
Includes Padded Nose Piece
No
Visible Light Scale Protection
L3
Dielectric Protection
No
Hinge Type
Barrel
Includes Anti-Static Lens Coating
No
Adjustable Nose Piece
No
Includes Scratch-Resistant Lens Coating
Yes
Frame Type
Half-Frame
Meets High Impact Standard
High Impact Standard ANSI Z87+
Lens Function
Bifocal
Diopter Location
Bottom
Temple Tip Features
Contoured
Includes Reader Lens
Reader Lens Included
Lining Location
Brow, Eye Socket
UV Protection
100%

Description

Safety Glasses, Series Checklite(R) CL5, Gender Unisex, Lens Color Gray, Lens Coating Anti-Fog, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.