
Chem Tech Gloves, Large, Latex, Yellow on Blue, 12 Inch L, PR
Mfr # 5409S
Zoro # G212467780
product price:Â $4.29
/pr
Sold in multiples of 12 for $51.48
Key Features
Glove Size
Large
Glove Texture
Raised Diamond
Cuff Style
Straight
Glove Thickness
28 mil
Latex-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5409S
Zoro #
G212467780
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
Large
Glove Thickness
28 mil
Glove Length
12 in
Details
Item
Chemical Resistant Gloves
Glove Texture
Raised Diamond
Cuff Style
Straight
Latex-Free
No
Color
Yellow on Blue
Description
Gloves, Chem Tech, Type: General Purpose; Material: Latex; Glove Size: Large; Color: Yellow on Blue; Glove Length: 12 Inch; Cuff Style: Straight; Lining: Flocked; Finish/Grip: Raised Diamond; Polymer Color: Yellow on Blue - Chem-Tech, Neoprene over Latex, 28 mil, Straight Cuff, Our neoprene gloves are thick, waterproof, and an effective replacement for latex and vinyl products. Neoprene is a synthetic rubber that maintains flexibility over a wide range of temperatures. The Chem-Tech 5409S series features 28 mil blue neoprene over yellow latex, flock lining, and straight cuff. Click on size links below for size specific specifications., 28 mil Blue Neoprene over Yellow Latex Flocked Lined Yellow on Blue Straight Cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.