Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Gloves, Latex, 12 PK, Amber

  • Mfr # 5180E

  • Zoro # G1207599


product price: $18.85
/pk 12, $1.57/ea

Key Features

Color
Amber
Disposable Glove Material
Latex
Glove Materials
Latex
Palm Thickness
18 mil
Glove Length
11-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5180E
Zoro #
G1207599
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
L
Palm Thickness
18 mil
Glove Length
11-1/2"
Size- Alpha
L
Glove Thickness
18 mil

Details

Item
Chemical Resistant Gloves
Color
Amber
Disposable Glove Material
Latex
Glove Materials
Latex
Sterile/Non-Sterile
Non-Sterile
Glove Texture Location
Smooth
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Application
Bottling, Cafeteria, Canning, Dairy, Poultry Processing
Cuff Style
Straight
Glove Texture
Z Pattern Grip
Latex-Free
No

Description

Disposable Gloves, Size- Alpha L, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.