Chemical Resistant Gloves, Latex, 12.61" L, Blue, M, 12 PK

  • Mfr # 5270B

  • Zoro # G1208280


product price:  $15.39
/pk 12, $1.28/ea

Key Features

Size
M
Color
Blue
Disposable Glove Material
Latex
Glove Size
M
Palm Thickness
18 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5270B
Zoro #
G1208280
UPC #
30451435270079
Country of Origin
Malaysia

Dimensions

Size
M
Glove Size
M
Palm Thickness
18 mil
Glove Length
12.61"
Size- Alpha
M
Glove Thickness
18 mil

Details

Item
Chemical Resistant Gloves
Color
Blue
Disposable Glove Material
Latex
Glove Materials
Latex
Glove Texture Location
Smooth
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Application
Canning, Fisheries, Janitorial , Laboratory Technician, Poultry Processing
Sterile/Non-Sterile
Non-Sterile
Latex-Free
No
Glove Texture
Z Pattern Grip
Cuff Style
Straight

Description

Disposable Gloves, Size- Alpha M, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.