Shop MCR SAFETY
See all product information
Create Account
Chemical Resistant Gloves, Nitrile, 11 in L, 18.00 mil, Blue, XL, 12 PK
- Mfr # 9786XL
- Zoro # G3313165
product price:Â
$
58.49
/pk of 12, $4.87/ea
Key Features
Color
Blue
Glove Size
XL
Glove Materials
Nitrile
Glove Length
11 in
Glove Thickness
18.00 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9786XL
- Zoro #
- G3313165
- UPC #
- 045143978649
- Country of Origin
- Pakistan
- Item
- Chemical Resistant Gloves
- Color
- Blue
- Glove Materials
- Nitrile
- Cuff Style
- Safety
- Glove Texture
- Smooth
- Standards
- EN388
- Glove Liner Material
- Interlock
- Supported / Unsupported
- Unsupported
- ANSI/ISEA Abrasion Level
- 4
- ANSI/ISEA Cut Level
- 1
- ANSI/ISEA Puncture Level
- 1
- Resists
- Abrasion, Chemicals, Oils
- Application
- Food, Oil and Gas Industry
- Glove Texture Location
- Smooth
- ANSI/ISEA Cut Level - 2011
- 1
- Silicone-Free
- No
Dimensions
- Glove Size
- XL
- Glove Length
- 11 in
- Glove Thickness
- 18.00 mil
- Length
- 11"
- Size- Alpha
- XL
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.