Chemical Resistant Gloves, Nitrile, 11 in L, Back: Natural; Hem: Blue, L, 12 PK

  • Mfr # 9760K

  • Zoro # G1196231


product price:  $148.99
/pk 12, $12.42/ea
Free Shipping & Returns

Key Features

Color
Back: Natural; Hem: Blue
Glove Size
L
Glove Materials
Nitrile
Glove Length
11 in
Cuff Style
Safety Cuff
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9760K
Zoro #
G1196231
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L
Glove Length
11 in

Details

Item
Chemical Resistant Gloves
Color
Back: Natural; Hem: Blue
Glove Materials
Nitrile
Cuff Style
Safety Cuff
Glove Texture
Smooth
Supported / Unsupported
Supported
Special Features
Actifresh; Standard Finger; Hemmed; Single Dip; Non-Sterile
Glove Coating Material
Nitrile
Insulated
No
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
A3
ANSI/ISEA Abrasion Level
Not Rated
Thumb Style
Straight
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.