Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Green, 2XL, 1 PR

  • Mfr # 5321E

  • Zoro # G3105037


product price:  $2.55
/pr

Key Features

Color
Green
Size
2XL
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5321E
Zoro #
G3105037
UPC #
045143532100
Country of Origin
Malaysia

Dimensions

Size
2XL
Glove Size
2XL
Glove Length
13 in
Glove Thickness
15 mil
Length
13"

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Cuff Style
Straight
Standards
EN388
Resists
Abrasion, Chemicals, Oils
Glove Liner Material
Flock
Supported / Unsupported
Unsupported
ANSI/ISEA Abrasion Level
4
Application
Fisheries, Canning, Food Processing, Laboratory Technician, Janitorial
ANSI/ISEA Cut Level
A1
Glove Texture Location
Palm and Fingers
Latex-Free
Yes
Glove Texture
Raised Diamond Grip

Description

Chemical Resistant Gloves, Nitrile, Palm and Fingers, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 2XL, Color Green, Unsupported, Standards EN388, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.