Chemical Resistant Gloves, Nitrile, 8.5 in L, 7.0 mil, Blue/White, L, 12 PK

  • Mfr # 9735L

  • Zoro # G3885920


product price:  $43.35
/pk 12, $3.61/ea

Key Features

Color
Blue/White
Glove Size
L
Glove Materials
Nitrile
Glove Length
8.5 in
Glove Thickness
7.0 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9735L
Zoro #
G3885920
UPC #
045143973538
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
8.5 in
Glove Thickness
7.0 mil
Length
8-1/2"
Thickness
Standard Weight

Details

Item
Chemical Resistant Gloves
Color
Blue/White
Glove Materials
Nitrile
Cuff Style
Slip-On
Glove Liner Material
Interlock
Supported / Unsupported
Unsupported
Application
Automotive Assembly, Carpentry
Resists
Abrasion, Chemicals, Oils
Glove Texture Location
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.