6712F Chemical Resistant Gloves, Foam, 12 in L, 105.0 mil, High-Visibility Orange, L, 12 PK
- Mfr # 6712F
- Zoro # G4122085
product price:Â
$
86.85
/pk of 12, $7.24/ea
Key Features
Color
High-Visibility Orange
Size
L
Glove Size
L
Glove Materials
Foam
Glove Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- L
- Glove Size
- L
- Glove Length
- 12 in
- Glove Thickness
- 105.0 mil
- Length
- 12"
- Thickness
- Standard Weight
- Size- Numeric
- 9
- Size - Numeric
- 9
- Size- Alpha
- L
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Foam, ANSI/ISEA Abrasion Level Not Rated, Glove Insulation Material Acrylic, Standards ANSI, EN388, Insulated Yes, Glove Coating Cover Full, Glove Hand Style Left and Right, Glove Performance Foam Liner with Acrylic Insulation, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.