Chemical Resistant Gloves, PVC, 10 in L, 50.0 mil, Black, L, 12 PK

  • Mfr # 6521SC

  • Zoro # G4122146


product price:  $48.69
/pk 12, $4.06/ea

Key Features

Color
Black
Glove Size
L
Glove Materials
PVC
Glove Length
10 in
Glove Thickness
50.0 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6521SC
Zoro #
G4122146
UPC #
045143136858
Country of Origin
Bangladesh

Dimensions

Glove Size
L
Glove Length
10 in
Glove Thickness
50.0 mil
Length
10"
Thickness
Standard Weight

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
PVC
Cuff Style
Safety
Glove Texture
Sandy Finish
Glove Liner Material
Jersey
Supported / Unsupported
Supported
Application
Agriculture, Farming, Janitorial, Landscaping, Sanitation
Resists
Chemicals
Special Features
Double Dip PVC
Glove Texture Location
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Insulated
No
Thumb Style
Wing
Glove Coating Material
PVC
Coating Material
PVC

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.