Chemical Resistant Gloves, PVC, 14 in L, Back: White, L, 12 PK

  • Mfr # 6300RH

  • Zoro # G1204905


product price:  $27.99
/pk 12, $2.33/ea

Key Features

Color
Back: White
Glove Size
L
Glove Materials
PVC
Glove Length
14 in
Cuff Style
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6300RH
Zoro #
G1204905
UPC #
30451436300737
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
14 in

Details

Item
Chemical Resistant Gloves
Color
Back: White
Glove Materials
PVC
Cuff Style
Gauntlet
Glove Coating Material
PVC
Special Features
Standard Finger; Single Dip; Non-Sterile
Insulated
No
Thumb Style
Wing
Glove Texture
Smooth

Description

Black Pvc Smooth Interlock Line,L,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.