Clarino Synthetic Leather Palm Mechanics Gloves, Blue/Black, Medium, Pair

  • Mfr # 900M

  • Zoro # G906437266


product price: $17.89
/pr

Key Features

Cuff Style
Adjustable Closure
Palm Construction
Single
Thumb Style
Wing
Palm Material
Synthetic Leather
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900M
Zoro #
G906437266
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Medium

Details

Cuff Style
Adjustable Closure
Palm Construction
Single
Thumb Style
Wing
Palm Material
Synthetic Leather
Insulated
No
Color
Black
Item
Mechanics Work Gloves
Application
Mechanics

Description

Clarino synthetic leather improves hand protection by providing greater functions and feel by being more soft and flexible than traditional materials. Also features spandex foam back and hook-and-loop adjustable wrist closure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.