Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 3 Rain Pants, Polyurethane/Polyester, Elastic Closure, Fluorescent Lime with Black Bottom

  • Mfr # 598SPWX3

  • Zoro # G511219332


product price: $53.19
/ea

Key Features

Color
Fluorescent Lime with Black Bottom
Material
Polyurethane/Polyester
Gender
Unisex
Waist Closure
Elastic
Standards
ANSI/ISEA 107-2020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598SPWX3
Zoro #
G511219332
UPC #
45143005178
Country of Origin
China

Dimensions

Size
3XL
Length
2.1

Details

Item
Class 3 Rain Pants
Color
Fluorescent Lime with Black Bottom
Material
Polyurethane/Polyester
Gender
Unisex
Waist Closure
Elastic
Standards
ANSI/ISEA 107-2020
Ankle Type
Zipper
Features
Breathable
Seam Style
Double Stitched and Taped
Number of Pockets
3
Lining Material
Polyester

Description

Breathable Pu/Poly, Class 3 Waist Pants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products