
Class 3 Rain Pants, Polyurethane/Polyester, Elastic Closure, Size L
Mfr # 598RPWL
Zoro # G211219571
product price: $51.85
/eaKey Features
Color
Fluorescent Lime with White Reflective Stripes
Material
Polyurethane/Polyester
Gender
Unisex
Waist Closure
Elastic
Standards
ANSI/ISEA 107-2020
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
598RPWL
Zoro #
G211219571
UPC #
45143598236
Country of Origin
China
Dimensions
Size
L
Details
Item
Class 3 Rain Pants
Color
Fluorescent Lime with White Reflective Stripes
Material
Polyurethane/Polyester
Gender
Unisex
Waist Closure
Elastic
Standards
ANSI/ISEA 107-2020
Features
Breathable
Ankle Type
Zipper
Seam Style
Double Stitched and Taped
Lining Material
Polyester
Number of Pockets
3
Description
Breathable Pu/Poly, Class 3 Waist Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.