
Class 3 Rain Pants, Polyurethane/Polyester, Elastic Closure, Size XL
Mfr # 598RPWXL
Zoro # G111219510
product price: $52.39
/eaKey Features
Color
Fluorescent Lime with White Reflective Stripes
Material
Polyurethane/Polyester
Gender
Unisex
Waist Closure
Elastic
Ankle Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
598RPWXL
Zoro #
G111219510
UPC #
45143598243
Country of Origin
China
Dimensions
Size
XL
Details
Item
Class 3 Rain Pants
Color
Fluorescent Lime with White Reflective Stripes
Material
Polyurethane/Polyester
Gender
Unisex
Waist Closure
Elastic
Ankle Type
Zipper
Features
Breathable
Standards
ANSI/ISEA 107-2020
Seam Style
Double Stitched and Taped
Lining Material
Polyester
Number of Pockets
3
Description
Breathable Pu/Poly, Class 3 Waist Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.