Classic .35Mm Pvc Poly Bib Overall W, 4XL, PVC/Polyester, 32-1/2" Inseam, 56" Waist, Yellow, 4Xl

  • Mfr # 200BPX4

  • Zoro # G3597058


product price:  $8.19
/ea

Key Features

Color
Yellow
Size
4Xl
Material
PVC/Polyester
Inseam
32-1/2"
Features
0.35mm Thickness
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200BPX4
Zoro #
G3597058
UPC #
45143200672
Country of Origin
China

Dimensions

Size
4Xl
Fits Waist Size
56"
Thickness
0.35 mm

Details

Item
Classic .35Mm Pvc Poly Bib Overall W,4XL
Color
Yellow
Material
PVC/Polyester
Inseam
32-1/2"
Features
0.35mm Thickness
Standards
ASTM F903
Gender
Men's
High-Visibility
No

Description

Classic .35Mm Pvc Poly Bib Overall W,4XL, High-Visibility No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.