Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic .35Mm Pvc Poly Suit 3 Pc Ye, 5XL, PVC/Polyester, Yellow, 5XL

  • Mfr # 2003X5

  • Zoro # G3302848


product price: $15.19
/ea

Key Features

Color
Yellow
Size
5XL
Material
PVC/Polyester
Inseam
33-1/2"
Fits Waist Size
58"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2003X5
Zoro #
G3302848
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5XL
Fits Waist Size
58"
Thickness
.35 mm

Details

Item
Classic .35Mm Pvc Poly Suit 3 Pc Ye,5XL
Color
Yellow
Material
PVC/Polyester
Inseam
33-1/2"
Features
Includes Jacket with Detachable Hood and Bib Pants; 0.35mm Thickness
Gender
Men's
Number of Pockets (Outside)
0
Number of Pockets (Inside)
0
Hood Style
Detachable
Closure Type
Snap

Description

Classic .35Mm Pvc Poly Suit 3 Pc Ye,5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.