Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Plus .35Mm Pvc Poly Suit 3 P, 2XL, PVC/Polyester, Yellow, 2XL

  • Mfr # 2403X2

  • Zoro # G3302787


product price: $14.79
/ea

Key Features

Color
Yellow
Size
2XL
Material
PVC/Polyester
Inseam
30-1/2"
Fits Waist Size
52"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2403X2
Zoro #
G3302787
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2XL
Fits Waist Size
52"
Thickness
.35 mm

Details

Item
Classic Plus .35Mm Pvc Poly Suit 3 P,2XL
Color
Yellow
Material
PVC/Polyester
Inseam
30-1/2"
Features
Includes Jacket with Detachable Hood and Bib Pants; 0.35mm Thickness
Gender
Men's
Closure Type
Snap
Hood Style
Detachable

Description

Classic Plus .35Mm Pvc Poly Suit 3 P,2XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.