Classic Raincoat with Detachable Hood, PVC/Polyester, .35mm, Waterproof, 48 in L, Yellow, 3XL

  • Mfr # 200CX3

  • Zoro # G3271619


product price:  $11.39
/ea

Key Features

Size
3XL
Color
Yellow
Material
PVC/Polyester
Closure Type
Snap
Fabric Weight
2.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200CX3
Zoro #
G3271619
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3XL
Length
49"
Thickness
0.35 mm

Details

Item
Classic 0.35mm PVCPoly 49 Coat Yello,3XL
Color
Yellow
Material
PVC/Polyester
Closure Type
Snap
Fabric Weight
2.4 oz
Gender
Unisex
Number of Outside Pockets
2
Features
Detachable Hood with Drawstring; 0.35mm Thickness
Seam Style
Heat Welded
Number of Inside Pockets
0
ANSI Class
Not Rated
Cuff Style
Snap

Description

Classic 0.35mm PVCPoly 49 Coat Yello,3XL, Size 3XL, Gender Unisex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.