Classic Raincoat with Detachable Hood, PVC/Polyester, .35mm, Waterproof, 48 in L, Yellow, Large

  • Mfr # 200CL

  • Zoro # G3934341


product price:  $14.35
/ea

Key Features

Color
Yellow
Material
PVC
Closure Type
Snap
Fabric Weight
2.4 oz
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200CL
Zoro #
G3934341
UPC #
045143200337
Country of Origin
Multiple

Dimensions

Size
L
Length
48 in
Thickness
0.35 mm
Fits Chest Size
42 in to 44 in

Details

Item
Rain Coat with Detachable Hood
Color
Yellow
Material
PVC
Closure Type
Snap
Fabric Weight
2.4 oz
Gender
Unisex
Number of Outside Pockets
2
Resists
water
Liner Material
Polyester
Includes
Drawstring Hood
Seam Style
Heat Welded
Number of Inside Pockets
0
Features
Cape Ventilated Back, Underarm Air Vents
Lining Material
Polyester
ANSI Class
Not Rated
Cuff Style
Snap

Description

Classic Series Rain Gear
.35mm PVC / Polyester Material
Waterproof Yellow Raincoat
Detachable Hood
Tested in accordance with ASTM F903 – Standard Test Method for Resistance of Materials used in Protective Clothing to Penetration by Liquids


The Classic Series rain gear is made of the most popular material in the industry. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing. The 200C long yellow raincoat is 49 inches in length (Large) and features a snap front, take up snaps at the wrists, detachable hood with drawstring, and 2 patch pockets. If you are looking for the best raincoat options, look no further than MCR Safety!


• 2 patch pockets on the front
• .35 mm PVC on polyester raincoat, yellow
• Cape ventilated back, underarm air vents
• Detachable hood with drawstring
• Rounded collar of same material
• Formerly known as River City Garments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.