Classic Raincoat with Detachable Hood, PVC/Polyester, .35mm, Waterproof, 49 in L, Yellow, XL

  • Mfr # 200CXL
  • Zoro # G4028315
product price: 
$
12.59
/ea

Key Features

Size
XL
Color
Yellow
Material
PVC
Closure Type
hook-and-loop
Fabric Weight
2.4 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200CXL
Zoro #
G4028315
UPC #
045143200344
Country of Origin
Multiple
Item
Rain Coat with Detachable Hood
Color
Yellow
Material
PVC
Closure Type
hook-and-loop
Fabric Weight
2.4 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Seam Style
Heat Welded
Rainwear Features
Chemical Resistant
Liner Material
Polyester
Includes
Drawstring Hood
Number of Inside Pockets
0
Resists
water
Hood Style
Detachable
High-Visibility
No
Features
Chemical Resistant
Style
Rain Coat
ANSI Class
Not Rated
Cuff Style
Snap
Lining Material
Polyester
Includes Hood
Yes
Front Closure Type
Snaps
Shell Material
PVC
Wire Color
Yellow
Container Type
Rain Coat
Sensor Body Style
Rain Coat
Traction Material
PVC

Dimensions

Size
XL
Length
49 in
Thickness
0.35 mil
Fits Chest Size
Chemical Resistant
Bottle Size
XL
Size - Alpha
XL
Container Size
XL

Description

Classic Series Rain Gear
.35mm PVC / Polyester Material
Waterproof Yellow Raincoat
Detachable Hood
Tested in accordance with ASTM F903 – Standard Test Method for Resistance of Materials used in Protective Clothing to Penetration by Liquids


The Classic Series rain gear is made of the most popular material in the industry. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing. The 200C long yellow raincoat is 49 inches in length (Large) and features a snap front, take up snaps at the wrists, detachable hood with drawstring, and 2 patch pockets. If you are looking for the best raincoat options, look no further than MCR Safety!


• 2 patch pockets on the front
• .35 mm PVC on polyester raincoat, yellow
• Cape ventilated back, underarm air vents
• Detachable hood with drawstring
• Rounded collar of same material
• Formerly known as River City Garments

Ratings & reviews