Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, 2XL, Blue/Blk/Gray, PR

  • Mfr # B100XXL

  • Zoro # G3106260


product price: $21.79
/pr

Key Features

Palm Material
Synthetic Leather
Glove Coating Material
PVC
Palm Construction
Patch Suede Synthetic
Standards
ANSI/ISEA 105-2016
Glove Coating Coverage
Palm and Fingers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B100XXL
Zoro #
G3106260
UPC #
045143137879
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length
11 1/4 in
Size- Numeric
11
Size- Alpha
2XL
Length
11-5/16"

Details

Item
Coated Gloves
Palm Material
Synthetic Leather
Glove Coating Material
PVC
Palm Construction
Patch Suede Synthetic
Standards
ANSI/ISEA 105-2016
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
0
Insulated
No
Knuckle Padding Material
TPR
Silicone-Free
No
Color
Black/Blue/Gray
Lining
Unlined
Cuff
Slip-On
ANSI/ISEA Puncture Level
0
Application
Automotive Assembly, Carpentry, Automotive
ANSI/ISEA Cut Load
0
Series
ForceFlex Multi-Task
Stitching Material
Cotton/Polyester
Glove Hand Style
Left and Right
Glove Back Material
Spandex(R)
Finger Style
Full Finger
Hand
Left and Right
ANSI/ISEA Puncture Force
52 N
ANSI/ISEA Cut Grams
0 g
Includes Pinch Point Protection
No
Includes ID Panel
Yes
Knuckle Protection Material
TPR
Touchscreen Compatible
No
Cut-Resistance Coverage
Not Tested
Includes Red Palm
No
Finger Coverage
Full Finger
Includes Padded Palm
No
Glove Materials
Nylon, Synthetic Leather, TPR
ANSI/ISEA Impact Level
Not Tested
Touchscreen Nib
No
Includes Heat Pack Pocket
No
Includes Pull Strap
Yes
Impact Glove Type
Not Rated
Brand and Series
MCR Safety ForceFlex B100
EN 388 Impact Rated
No
Reinforcement Coverage
Reinforced Palm
Impact Protection Style
Low-Profile
Water Resistant
No
Rope Channel Reinforcement
No
Glove Construction
Cut and Sewn
Waterproof
No
Glove Liner Material
Unlined
Cuff Style
Hook-and-Loop
Grip Coating Material
Uncoated
Includes Keypad Nib
No
Thumb Sweat Wipe
Yes
Windproof
No
Reflective Backing
No
Latex-Free
No
Includes Double Palm
Yes
Glove Features
ID Panel, Padded Knuckles, Reinforced Palm, Reinforced Thumb Crotch
Low-Profile Impact Protection
No
Anti-Static
No
Glove Material Color
Black, Blue, Gray
Palm Style
Reinforced
High-Visibility
No
Sold As
Pair
Hand Protection Style
Glove
Glove Back Color
Blue
Oil-Resistant
No
Minimum Temperature
Not Rated
Pairs per Package
1
Includes Reinforced Thumb Crotch
Yes
Leather Grade
Premium

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex, TPR, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards ANSI/ISEA 105-2016, Glove Coating Material PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.