Shop MCR SAFETY

Coated Gloves, Acrylic, Dyneema(R) Palm, HPPE/Synthetic/Fiberglass, Acrylic Terry Lining

  • Mfr # N9690TCXXL
  • Zoro # G3741534

product price: 
$
17.15
/pr

Key Features

Color
Black/Gray
Palm Material
Acrylic, Dyneema(R)
Lining
HPPE/Synthetic/Fiberglass, Acrylic Terry
Minimum Temperature
-22 Degrees F
Cuff Style
Knit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N9690TCXXL
Zoro #
G3741534
UPC #
045143969258
Country of Origin
Sri Lanka
Item
Coated Gloves
Color
Black/Gray
Palm Material
Acrylic, Dyneema(R)
Lining
HPPE/Synthetic/Fiberglass, Acrylic Terry
Minimum Temperature
-22 Degrees F
Cuff Style
Knit
Insulated
Yes
ANSI Abrasion Cycles
4440
Abrasion Resistant
Yes
Weight
Regular
Glove Coating Coverage
Palm
Application
Cold Storage, Commercial Fishing, Construction/Utilities, Outdoor Winter Use
Glove Hand Style
Left and Right
Coating Material
Bi Polymer
Finger Material
Biopolymer
Standards
ANSI/ISEA 105:2016, EN 388, EN 511 X2X
Finger Style
Full
Thumb Style
Wing
Cut
3
ANSI/ISEA Puncture Level
4
Glove Coating Material
Water-Based Polyurethane/Nitrile
Glove Coating Finish
Rough
Stitching Material
Dyneema(R)
Cuff
Rolled
Knuckle Padding Material
None
Coating Coverage
Palm/Fingers
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A5
Cut Resistant
Yes
Gauge
13, 7
Suggested Use Environment
Dry/Light Oil
Back Material
Dyneema(R)
Coating Finish
Textured
Puncture Resistant
Yes
Series
Ninja Therma Force
ANSI/ISEA Abrasion Cycles
4,100
Glove Liner Material
Acrylic
Latex-Free
No
Glove Coating Color
Black
ANSI/ISEA Puncture Force
130 N
Glove Materials
Dyneema Diamond(R)
Glove Construction
Seamless Knit
Silicone-Free
No
Glove Coating Cover
Palm
ANSI/ISEA Cut Load
2,500 g
Cut-Resistance Coverage
Full
Touchscreen Compatible
No
Brand and Series
MCR Safety Ninja Therma Force N9690TC
Anti-Static
No
Min. Temp.
-22 Degrees F
Low-Profile Impact Protection
No
EN 388 Rating
4XX4
Includes Pull Strap
No
Finger Coverage
Full Finger
Waterproof
No
Water Resistant
Yes
Glove Insulation Material
Acrylic
Material
Dyneema Diamond®
Knit Material Color
Gray
Knit Material
Dyneema(R) Diamond
Glove Lining Material
Acrylic
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Oil-Resistant
No

Dimensions

Size
2XL ( 11 )
Glove Length
11.5 in
Glove Size
2XL
Length
11.5 in
Thickness
13 ga
Size- Numeric
11
Size- Alpha
2XL

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 4XX4, Standards ANSI/ISEA 105:2016, EN 388, EN 511 X2X, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Acrylic Terry Insulation, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.