Coated Gloves, Acrylic Terry/Nylon Lining, Black, 2XL ( 11 )

  • Mfr # N9690FCXXL

  • Zoro # G3653851


product price: $9.79
/pr

Key Features

Color
Black
Lining
Acrylic Terry/Nylon
Minimum Temperature
-22 Degrees F
Cuff Style
Knit
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9690FCXXL
Zoro #
G3653851
UPC #
045143969098
Country of Origin
Pakistan

Dimensions

Size
2XL ( 11 )
Glove Length
11.25 in
Glove Size
2XL
Length
11 1/4 in
Thickness
15 ga
Size- Numeric
11

Details

Item
Coated Gloves
Color
Black
Lining
Acrylic Terry/Nylon
Minimum Temperature
-22 Degrees F
Cuff Style
Knit
Insulated
Yes
Standards
ANSI/ISEA 105:2016, EN 388, EN 511 X2X
Cuff
Knit Wrist
Coating Material
HPT
Application
Cold Storage, Commercial Fishing, Construction/Utilities, Outdoor Winter Use
Gauge
7, 15
Resists
Abrasions, Cold Conditions
ANSI/ISEA Abrasion Level
3
Coating Coverage
Full
ANSI/ISEA Puncture Level
2
Glove Coating Finish
Smooth
Coating Finish
Textured
Thumb Style
Wing
Suggested Use Environment
Not Specified
Glove Coating Coverage
Full
ANSI/ISEA Cut Level
A3
Glove Coating Material
PVC
Glove Materials
Nylon
Base Coating Material
Foam Nitrile
Glove Construction
Seamless Knit
Series
Ninja Ice
Includes Pull Strap
No
Glove Liner Material
Acrylic
EN 388 Rating
3XX2
Glove Coating Color
Black
ANSI/ISEA Abrasion Cycles
2,300
Low-Profile Impact Protection
No
ANSI/ISEA Cut Load
1,000 g
Latex-Free
No
Glove Coating Cover
Full
Glove Insulation Material
Acrylic
Anti-Static
No
Min. Temp.
-22 Degrees F
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
53 N
Silicone-Free
No
Waterproof
No
Water Resistant
Yes
Touchscreen Compatible
No
Max. Temp.
280 Degrees F
Cut-Resistance Coverage
Full
Brand and Series
MCR Safety Ninja Ice N9690FC
Material
Nylon
Knit Material Color
Black
Coating Type
Dipped
Glove Lining Material
Acrylic
Includes Reinforced Thumb Crotch
No
Knit Material
Nylon
Double-Dipped
No
Maximum Temperature
280 Degrees F
Oil-Resistant
No
Palm Material
PVC FOAM SPONGE

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 3XX2, Standards ANSI/ISEA 105:2016, EN 388, EN 511 X2X, Insulated Yes, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Acrylic Terry Insulation, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.