Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Acrylic Terry/Nylon Lining, High-Visibility Yellow, M ( 8 )

  • Mfr # N9690HVM

  • Zoro # G3694887


product price: $10.65
/pr

Key Features

Color
High-Visibility Yellow
Lining
Acrylic Terry/Nylon
Minimum Temperature
-22 Degrees F
Cuff Style
Knit
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9690HVM
Zoro #
G3694887
UPC #
045143969265
Country of Origin
Pakistan

Dimensions

Size
M ( 8 )
Glove Size
M
Glove Length
9.75 in
Length
9.75 in
Thickness
15 ga
Size- Numeric
8

Details

Item
Coated Gloves
Color
High-Visibility Yellow
Lining
Acrylic Terry/Nylon
Minimum Temperature
-22 Degrees F
Cuff Style
Knit
Insulated
Yes
Thumb Style
Wing
Coating Coverage
Full
Glove Coating Finish
Smooth
ANSI/ISEA Puncture Level
2
Glove Coating Coverage
3/4
Resists
Abrasions, Cold Conditions
Gauge
7, 15
Cuff
Knit Wrist
Application
Cold Storage, Commercial Fishing, Frozen Food Packaging, Agriculture, Carpentry, Construction, Flagman, HVAC, Landscaping, Warehousing
Suggested Use Environment
Not Specified
Coating Material
HPT
Coating Finish
Textured
Standards
ANSI/ISEA 105:2016, EN388, EN 511 X2X
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Level
A3
Glove Coating Material
HPT
Glove Construction
Seamless Knit
Base Coating Material
PVC
Glove Materials
Nylon
Series
Ninja Ice
Brand and Series
MCR Safety Ninja Ice N9690HV
Waterproof
No
ANSI/ISEA Puncture Force
53 N
Max. Temp.
280 Degrees F
ANSI/ISEA Abrasion Cycles
2,300
Latex-Free
No
Cut-Resistance Coverage
Full
Water Resistant
Yes
EN 388 Rating
3XX2
Glove Liner Material
Acrylic
Touchscreen Compatible
No
Glove Coating Cover
3/4
Low-Profile Impact Protection
No
Glove Insulation Material
Acrylic
Min. Temp.
-22 Degrees F
ANSI/ISEA Cut Load
1,000 g
Anti-Static
No
Silicone-Free
No
Includes Pull Strap
No
Glove Coating Color
Lime
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Material
Nylon
Knit Material
Nylon
Coating Type
Dipped
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Acrylic
Maximum Temperature
280 Degrees F
Knit Material Color
Lime
Oil-Resistant
No
Base Coating Coverage
Palm
Palm Material
PVC FOAM SPONGE

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 3XX2, Standards ANSI/ISEA 105:2016, EN388, EN 511 X2X, Insulated Yes, Base Coating Material PVC, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Acrylic Terry Insulation, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.