Coated Gloves, Bi-Polymer, Smooth Finish, Palm, Not Rated Abrasion Level, Black, M 1 PR
Mfr # N9674M
Zoro # G4432946
product price:Â $4.99
/pr
Sold in multiples of 2 for $9.98
Key Features
Color
Black
Glove Coating Material
Bi-Polymer
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N9674M
Zoro #
G4432946
UPC #
045143867424
Country of Origin
Pakistan
Dimensions
Glove Size
M
Thickness
15 ga
Size
M
Details
Item
Coated Gloves
Color
Black
Glove Coating Material
Bi-Polymer
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth Finish
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Work
Weight
0.106 lbs
CE Score
412X
Glove Hand Style
Pair
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.