Coated Gloves, Cut Level A2 , Dipped , Nitrile , Sandy , XS 12 PK

  • Mfr # 92718NFXS

  • Zoro # G400428074


product price:  $78.99
/pk 12, $6.58/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue, Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92718NFXS
Zoro #
G400428074
UPC #
-
Country of Origin
Bangladesh

Dimensions

Glove Size
XS
Thickness
18 gauge
Size - Numeric
6

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue, Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
92718NF
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HyperMax™
ANSI/ISEA Cut Grams
500 g
Glove Construction
Seamless Knit
Palm Material
Nitrile
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Cycles
3,000
Includes Pull Strap
No
Brand and Series
MCR Safety
Glove Coating Color
Gray
ANSI/ISEA Cut Load
500 g
Finger Coverage
Full Finger
Standards
ANSI/ISEA 105:2016, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09
ANSI/ISEA Puncture Force
60 N
High-Visibility
No
Touchscreen Compatible
No
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
Latex-Free
Yes
Knit Material Color
Blue
Hand Protection Style
Glove
Minimum Temperature
Not Rated

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105:2016, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.