Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Cut Level A2 , Nitrile , Flat , L 1 PR

  • Mfr # KV100L

  • Zoro # G4644647


product price: $10.99
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Yellow
Glove Coating Finish
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV100L
Zoro #
G4644647
UPC #
045143138098
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Glove Length
11 in
Thickness
13 gauge

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Yellow
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
Not Rated
Series
ForceFlex
Cuff Style
Knit
ANSI/ISEA Cut Grams
642
Puncture Resistant
No
Stitching Material
Kevlar(R)
Cut Resistant
Yes
Weight
Medium
ANSI/ISEA Puncture Level
2
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
Glove Hand Style
Left and Right
Application
Automovite Assembly, Bottling, Canning, Glass Handling, HVAC, Sheet Metal
Palm Material
Kevlar(R)
Abrasion Resistant
Yes
Standards
ANSI 105
Finger Material
Nitrile
Glove Back Material
TPR
Silicone-Free
No
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.