Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , S 1 PR

  • Mfr # 92773S

  • Zoro # G5095216


product price: $7.15
/pr
Sold in multiples of 12 for $85.80

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92773S
Zoro #
G5095216
UPC #
00045143589913
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
10 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
CutPro(TM) 92773
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Thumb Style
Wing
Insulated
No
Standards
ANSI/ISEA
Application
Automotive, Metal Applications, Sharp Metal Sheets Handling, Glass Handling, Untrimmed Sharp Components Handling, Industrial Waste Collection/Sorting, Cutting and Stamping Metals
Suggested Use Environment
Dry/Light Oil
Resists
Abrasions, Cuts
Palm Material
Polyurethane
Brand and Series
MCR Safety CutPro(TM) 92773
Latex-Free
No
Silicone-Free
No
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Knit Material Color
White
Glove Coating Color
White
Double-Dipped
No
Glove Lining Material
HPPE,Steel

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.