Zoro Homepage

Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , XL 1 PR

  • Mfr # 92773XL

  • Zoro # G5095198


product price: $7.09
/pr
Sold in multiples of 12 for $85.08

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92773XL
Zoro #
G5095198
UPC #
00045143589937
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
CutPro(TM) 92773
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
Insulated
No
Standards
ANSI/ISEA
Resists
Abrasions, Cuts
Application
Automotive, Metal Applications, Sharp Metal Sheets Handling, Glass Handling, Untrimmed Sharp Components Handling, Industrial Waste Collection/Sorting, Cutting and Stamping Metals
Palm Material
Polyurethane
Latex-Free
No
Silicone-Free
No
Brand and Series
MCR Safety CutPro(TM) 92773
Glove Coating Color
White
Knit Material Color
White
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Hand Protection Style
Glove
Double-Dipped
No
Glove Lining Material
HPPE,Steel

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.