Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , XS 12 PK

  • Mfr # 92745PUXS

  • Zoro # G600428102


product price:  $111.99
/pk 12, $9.33/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White, Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92745PUXS
Zoro #
G600428102
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
XS
Thickness
15 gaugeuge
Size - Numeric
6

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White, Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
92745PU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HyperMax™
ANSI/ISEA Cut Grams
1,500 g
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Brand and Series
MCR Safety
ANSI/ISEA Abrasion Cycles
3,000
ANSI/ISEA Cut Load
1,500 g
Touchscreen Compatible
Yes
Palm Material
Polyurethane
Glove Coating Color
Black
Latex-Free
No
Includes Pull Strap
No
ANSI/ISEA Puncture Force
60 N
Standards
ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09
Finger Coverage
Full Finger
Knit Material Color
Gray
Minimum Temperature
Not Rated
Glove Features
Touchscreen Compatible
Hand Protection Style
Glove
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.