Coated Gloves, Cut Level A6 , Dipped , Foam Nitrile , Sandy , M 12 PK

  • Mfr # 9813NFM

  • Zoro # G200428168


product price:  $128.99
/pk 12, $10.75/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9813NFM
Zoro #
G200428168
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M
Thickness
13 gauge
Size - Numeric
8

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray, Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Series
9813NF
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
ARX
ANSI/ISEA Cut Grams
3,000 g
Glove Construction
Seamless Knit
Palm Style
Grip-Coated
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Heat Level
2
Palm Material
Nitrile
ANSI/ISEA Heat Level (Max. Temp.)
2 (284 Degrees F)
Finger Coverage
Full Finger
ANSI/ISEA Puncture Force
60 N
Brand and Series
MCR Safety
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, ASTM F1060 - 18, ASTM F2992-15
ANSI/ISEA Cut Load
3,000 g
ANSI/ISEA Abrasion Cycles
3,000
High-Visibility
No
Silicone-Free
No
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Maximum Temperature
284 Degrees F
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Green
Hand Protection Style
Glove
Glove Coating Color
Green
Latex-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, ASTM F1060 - 18, ASTM F2992-15, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.