Coated Gloves, Foam Latex, Foam, Palm, 3 Abrasion Level, Gray, XL (10) 1 PR

  • Mfr # 96731XL
  • Zoro # G3885537
product price: 
$
2.39
/pr
Sold in multiples of 12 prs for $28.68

Key Features

Color
Gray
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
96731XL
Zoro #
G3885537
UPC #
045143903146
Country of Origin
China
Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Foam
Standards
EN388
Glove Construction
Seamless Knit
Resists
Abrasions, Cuts, Tear, Punctures
Suggested Use Environment
Dry
Application
Bakeries, Agriculture, Assembly Line Production, Automotive, Carpentry, Farming, Furniture industry, Janitorial
Thumb Style
Wing
ANSI/ISEA Puncture Level
2
ANSI Cut Grams
0
Insulated
No
ANSI/ISEA Cut Load
0
Latex-Free
No
Glove Materials
Nylon
Brand and Series
MCR Safety NXG 96731
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Glove Coating Color
Blue
Touchscreen Compatible
No
Knit Material
Nylon
Series
NXG 96731
Knit Material Color
Gray
Coating Type
Dipped
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Glove Lining Material
Nylon

Dimensions

Glove Size
XL (10)
Thickness
13 ga
Glove Length
10.5 in
Size
XL
Glove Length Style
Standard
Size- Numeric
10
Size- Alpha
XL

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews