Coated Gloves, Foam Nitrile, Flat Dip, Palm, Not Tested Abrasion Level, Gray, S (7) 1 PR

  • Mfr # N96783S

  • Zoro # G9474963


product price:  $7.49
/pr

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N96783S
Zoro #
G9474963
UPC #
045143555697
Country of Origin
Pakistan

Dimensions

Glove Size
S (7)
Thickness
18 ga
Glove Length
9-3/8"
Size
S
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Glove Coating Finish
Flat Dip
Standards
EN388
Glove Construction
Seamless Knit
Suggested Use Environment
Dry, Light Oil and Oily
Resists
Abrasions, Cuts, Tares, Punctures
Thumb Style
Wing
Insulated
No
Application
Construction, Farming, General Maintenance
Brand and Series
MCR Safety Ninja N96783
Glove Materials
Nylon
Latex-Free
No
Base Coating Material
Nitrile
Base Coating Coverage
3/4
Cuff Style
Knit
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Double-Dipped
Yes
Knit Material Color
Gray
Touchscreen Compatible
No
Glove Coating Color
Black/Red
Knit Material
Nylon
Series
Ninja N96783
Coating Type
Double Dipped
Minimum Temperature
Not Rated
Glove Lining Material
Unlined

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Base Coating Material Nitrile, Glove Coating Cover 3/4, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.