Coated Gloves, Foam Nitrile, Foam, Palm, 3 Abrasion Level, Gray, M (8) 1 PR

  • Mfr # 9673M

  • Zoro # G4702503


product price:  $2.29
/pr
Sold in multiples of 12 for $27.48

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9673M
Zoro #
G4702503
UPC #
045143967322
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
13 ga
Glove Length
9-1/2"
Size
M
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Foam
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
1
Thumb Style
Wing
Application
Agriculture, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Landscaping, Janitorial, Manufacturing
Suggested Use Environment
Dry/Light Oil
Resists
Abrasion, Tear
Insulated
No
Glove Materials
Nylon
Latex-Free
No
Brand and Series
MCR Safety NXG 9673
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Glove Features
Touchscreen Compatible
Glove Coating Color
Black
Knit Material Color
Gray
Coating Type
Dipped
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Series
NXG 9673
Finger Coverage
Full Finger
Double-Dipped
No
Touchscreen Compatible
Yes
Knit Material
Nylon
Glove Lining Material
Nylon

Description

MCR Safety NXG Work Gloves
13 Gauge Gray Nylon
Black Nitrile Foam Coated Palm and Fingertips
NXG provides Premium quality, comfort and fit making it the best choice for long work days


These styles are well suited for Multi-Industrial applications that require high dexterity and comfort. The 9673 features a seamless 13 gauge gray nylon shell and black nitrile foam dipped palm and fingers. This material is breathable and cool and offers comfort and grip.


• 13 Gauge Gray Nylon Shell
• Black Nitrile Foam Palm and Fingers
• Cool and Comfortable
• Easy to wear
• Knit Wrist
• Formerly known as Memphis Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.