Shop MCR SAFETY
See all product information
Create Account
Coated Gloves, Latex, Crinkle Finish, Palm and Fingers, Not Rated Abrasion Level, L 12 PK
- Mfr # 6810
- Zoro # G1205550
product price:Â
$
30.69
/pk of 12, $2.56/ea
Key Features
Glove Size
L
Color
Back: Natural; Hem: Red
Glove Coating Material
Latex
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6810
- Zoro #
- G1205550
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
- Glove Length
- 105"
Details
- Item
- Coated Gloves
- Color
- Back: Natural; Hem: Red
- Glove Coating Material
- Latex
- Glove Coating Coverage
- Palm and Fingers
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
- Glove Coating Finish
- Crinkle Finish
- Standards
- ANSI/ISEA
- Thumb Style
- Wing
- Insulated
- No
- ANSI/ISEA Puncture Level
- 2
- Features
- Hemmed; Single Dip; Non-Sterile
- Cuff Style
- Safety Cuff
- Finger Style
- Standard
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.