Coated Gloves, Latex, Crinkle, Palm, 0 Abrasion Level, Natural, L 12 PK

  • Mfr # 6840

  • Zoro # G4015265


product price:  $33.29
/pk 12, $2.77/ea

Key Features

Glove Size
L
Color
Natural
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6840
Zoro #
G4015265
UPC #
045143569533
Country of Origin
Multiple

Dimensions

Glove Size
L
Thickness
7
Glove Length
10 1/2"
Size
L

Details

Item
Coated Gloves
Color
Natural
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
0
Silicone-Free
No
Glove Coating Finish
Crinkle
Standards
ANSI 105, EN388
Glove Construction
Seamless Knit
Resists
Abrasions, Cuts, Tear, Punctures
Application
General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
Insulated
No
ANSI/ISEA Puncture Level
0
Suggested Use Environment
Dry, Light Oil and Oily
Thumb Style
Wing
Features
Hemmed; Single Dip; Non-Sterile
Finger Style
Standard
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Knit Wrist
Glove Lining Material
Canvas

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, EN388, Insulated No, Glove Coating Cover Palm, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.