Coated Gloves, Latex, Textured, Palm, 4 Abrasion Level, White, L (9) 1 PR

  • Mfr # FG305L

  • Zoro # G3885887


product price:  $3.59
/pr
Sold in multiples of 12 for $43.08

Key Features

Color
White
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG305L
Zoro #
G3885887
UPC #
045143330539
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
10
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Textured
Standards
ANSI, EN388
Glove Construction
Seamless Knit
ANSI Cut Grams
0
Insulated
No
ANSI/ISEA Puncture Level
3
Resists
Abrasions, Cuts, Tear, Punctures
Suggested Use Environment
Dry
Application
Automotive Assembly, Farming, Landscaping, Material handling
Thumb Style
Wing
ANSI/ISEA Cut Load
0
Brand and Series
MCR Safety Flex Tuff FG305
Latex-Free
No
Glove Materials
Cotton/Polyester
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Coating Type
Dipped
Knit Material Color
White
Touchscreen Compatible
No
Finger Coverage
Full Finger
Series
Flex Tuff FG305
Knit Material
Cotton
Glove Coating Color
Blue
Double-Dipped
No
Glove Lining Material
Cotton/Polyester

Description

Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover 3/4, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.