Coated Gloves, Latex, Textured, Palm, 4 Abrasion Level, White, M (8) 1 PR

  • Mfr # FG305M

  • Zoro # G3885896


product price:  $3.59
/pr
Sold in multiples of 12 for $43.08

Key Features

Color
White
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG305M
Zoro #
G3885896
UPC #
045143330522
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
10
Glove Length
9-1/2"
Size
M
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Textured
Standards
ANSI, EN388
Glove Construction
Seamless Knit
Thumb Style
Wing
Suggested Use Environment
Dry
Resists
Abrasions, Cuts, Tear, Punctures
ANSI Cut Grams
0
Application
Automotive Assembly, Farming, Landscaping, Material handling
Insulated
No
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Load
0
Glove Materials
Cotton/Polyester
Latex-Free
No
Brand and Series
MCR Safety Flex Tuff FG305
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Knit Material
Cotton
Coating Type
Dipped
Series
Flex Tuff FG305
Double-Dipped
No
Minimum Temperature
Not Rated
Glove Coating Color
Blue
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Knit Material Color
White
Glove Lining Material
Cotton/Polyester

Description

Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover 3/4, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.