Coated Gloves, Nitrile, Dotted, Palm, 3 Abrasion Level, Black/Red/White, 2XL 12 PK
Mfr # UT1950XXL
Zoro # G8264377
product price:Â $105.99
/pk 12, $8.83/ea
Free Shipping & Returns
Key Features
Glove Size
2XL
Color
Black/Red/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UT1950XXL
Zoro #
G8264377
UPC #
-
Country of Origin
China
Dimensions
Glove Size
2XL
Thickness
13 ga
Glove Length
7.5 in
Glove Length Style
Standard
Size- Numeric
11
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 105:2016, ANSI/ISEA 138, ASTM D3389-15, ASTM 3884-09, EN388, Knuckle Protection Material TPR, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.