Shop MCR SAFETY
See all product information
Create Account
Coated Gloves, Nitrile, Dotted, Palm, Not Tested Abrasion Level, Gray, XS 1 PR
- Mfr # VPN96797XS
- Zoro # G8475175
product price:Â
$
6.59
/pr
Key Features
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VPN96797XS
- Zoro #
- G8475175
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- XS
- Thickness
- 15 ga
- Glove Length
- 10.75 in
- Size
- XS
- Size- Alpha
- XS
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, ANSI, Insulated No, Glove Coating Cover Palm, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.