Shop MCR SAFETY
See all product information
Create Account
Coated Gloves, Nitrile, Flat, 3/4 Dip, Not Rated Abrasion Level, Natural, L 1 PR
- Mfr # VP97980L
- Zoro # G8475087
product price:Â
$
2.69
/pr
Sold in multiples of 6Â prs for
$16.14
Key Features
Color
Natural
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VP97980L
- Zoro #
- G8475087
- UPC #
- -
- Country of Origin
- Bangladesh
- Item
- Coated Gloves
- Color
- Natural
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- 3/4 Dip
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
- Glove Coating Finish
- Flat
- Standards
- EN388
- Glove Construction
- Seamless Knit
- Resists
- Oils, Abrasions, Snags, Punctures
- Application
- Food, Oil and Gas Industry
- Suggested Use Environment
- Dry, Light Oil and Oily
- Thumb Style
- Straight
- Insulated
- No
- Coating Coverage
- 3/4 Dip
- Glove Materials
- Polyester/Stainless Steel
- Base Coating Material
- Foam Nitrile
- Cuff Style
- Knit Wrist
- Glove Lining Material
- Interlock
Dimensions
- Glove Size
- L
- Thickness
- 13 ga
- Glove Length
- 11 in
- Size
- L
- Size- Alpha
- L
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, Insulated No, Glove Coating Cover 3/4, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.