Coated Gloves, Nitrile, Flat, 4-Mar, 0 Abrasion Level, Natural, M 12 PK

  • Mfr # 9670M

  • Zoro # G3313095


product price:  $27.95
/pk 12, $2.33/ea

Key Features

Color
Natural
Glove Coating Material
Nitrile
Glove Coating Coverage
4-Mar
ANSI/ISEA Abrasion Level
0
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9670M
Zoro #
G3313095
UPC #
045143967025
Country of Origin
Bangladesh

Dimensions

Glove Size
M
Thickness
10
Glove Length
9 1/2"
Size
M

Details

Item
Coated Gloves
Color
Natural
Glove Coating Material
Nitrile
Glove Coating Coverage
4-Mar
ANSI/ISEA Abrasion Level
0
Silicone-Free
No
Glove Coating Finish
Flat
Standards
CE, EN388
Glove Construction
Seamless Knit
Resists
Abrasions, Cuts, Tear, Punctures
Application
Agriculture, Carpentry, Construction, Farming, Landscaping
Suggested Use Environment
Dry
Insulated
No
ANSI Cut Grams
0
ANSI/ISEA Puncture Level
0
Thumb Style
Wing
ANSI/ISEA Cut Load
0
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Knit Wrist
Glove Lining Material
Cotton

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards CE, EN388, Insulated No, Glove Coating Cover 3/4, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.