Coated Gloves, Nitrile, Flat Dip with Dots, Palm, Not Tested Abrasion Level, Gray, S (7) 1 PR
Mfr # N96797S
Zoro # G5016137
product price:Â $4.39
/prKey Features
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N96797S
Zoro #
G5016137
UPC #
045143165278
Country of Origin
Pakistan
Dimensions
Glove Size
S (7)
Thickness
15 ga
Glove Length
9-1/4"
Size
S
Glove Length Style
Standard
Size- Numeric
7
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, ANSI, Insulated No, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.