Coated Gloves, Nitrile, Foam, 3/4 Dip, 3 Abrasion Level, Gray, XS 1 PR
- Mfr # VP9673XS
- Zoro # G8475139
product price:Â
$
3.19
/pr
Sold in multiples of 6Â prs for
$19.14
Key Features
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VP9673XS
- Zoro #
- G8475139
- UPC #
- -
- Country of Origin
- China
- Item
- Coated Gloves
- Color
- Gray
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- 3/4 Dip
- ANSI/ISEA Abrasion Level
- 3
- Silicone-Free
- No
- Glove Coating Finish
- Foam
- Glove Construction
- Seamless Knit
- ANSI/ISEA Puncture Level
- 1
- Application
- Agriculture, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Landscaping, Janitorial, Manufacturing
- Thumb Style
- Wing
- Suggested Use Environment
- Dry/Light Oil
- Insulated
- No
- Resists
- Abrasion, Tear
- Coating Coverage
- Palm
- Glove Materials
- Polyester/Stainless Steel
- Base Coating Material
- Foam Nitrile
- Cuff Style
- Knit Wrist
- Glove Lining Material
- Nylon
Dimensions
- Glove Size
- XS
- Thickness
- 13 ga
- Glove Length
- 8.75 in
- Size
- XS
- Size- Alpha
- XS
Description
Coated Gloves, ANSI/ISEA Abrasion Level 3, Insulated No, Glove Coating Cover 3/4, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.