Shop MCR SAFETY
See all product information
Create Account
Coated Gloves, Nitrile, Foam, Palm and Fingers, Not Rated Abrasion Level, Gray, XL 1 PR
- Mfr # VP96781XL
- Zoro # G8474895
product price:Â
$
3.19
/pr
Sold in multiples of 6Â prs for
$19.14
Key Features
Glove Size
XL
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VP96781XL
- Zoro #
- G8474895
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XL
- Thickness
- 13 ga
- Glove Length
- 10.75 in
- Size
- XL
- Size- Alpha
- XL
Details
- Item
- Coated Gloves
- Color
- Gray
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm and Fingers
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
- Glove Coating Finish
- Foam
- Standards
- EN388 4121
- Glove Construction
- Seamless Knit
- Suggested Use Environment
- Dry/Light Oil
- Thumb Style
- Wing
- Resists
- Wet, Dry, Light Oil Grip, Abrasion
- Application
- Agriculture, Carpentry, Mechanics, Warehousing, Bakeries
- Insulated
- No
- Coating Coverage
- 3/4 Dip
- Base Coating Material
- Foam Nitrile
- Glove Materials
- Polyester/Stainless Steel
- Cuff Style
- Knit Wrist
- Glove Lining Material
- Nylon
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388 4121, Insulated No, Glove Coating Cover 3/4, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.