Coated Gloves, Nitrile, Sandy, Palm, 5 Abrasion Level, Black, M (8) 1 PR

  • Mfr # 9188SFBM

  • Zoro # G508661755


product price:  $15.99
/pr

Key Features

Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9188SFBM
Zoro #
G508661755
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Glove Size
M (8)
Thickness
18 ga
Glove Length
9.5 in
Size- Numeric
8

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Silicone-Free
Yes
Glove Coating Finish
Sandy
Standards
ASTM D3389-15, ASTM F2992-15, TAA Compliant
Glove Construction
Knit
Cuff Style
Knit
ANSI/ISEA Cut Level
A4
Insulated
No
Sold As
Individual
Fabric Weight
18 gauge
Includes Reinforced Thumb Crotch
Yes
Finger Coverage
Full Finger
Knit Material
Kevlar(R)
Touchscreen Compatible
Yes
Double-Dipped
No
Hand Protection Style
Glove
Base Coating Material
Nitrile
Series
Cut Pro
Base Coating Coverage
Palm
Glove Features
Cut Protection, Dexterity, Reinforced Thumb Crotch, Resists Adhesives
Palm Style
Reinforced
Task and Chore Glove Style
Knit
Glove Coating Color
Black
Knit Material Color
Black
Palm Type
Coated
Reversible
No
Glove Hand Style
Left and Right
Lint-Free
No
Includes Finger Fourchettes
No
Latex-Free
Yes
Minimum Temperature
50 Degrees F
Hem Style
Finished

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.