Coated Gloves, Nitrile, Smooth, 3/4 Dip, 0 Abrasion Level, White/Green, S 1 PR

  • Mfr # 9790S

  • Zoro # G4121531


product price:  $3.79
/pr

Key Features

Color
White/Green
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
0
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9790S
Zoro #
G4121531
UPC #
045143588510
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
10-15/64"
Size
S

Details

Item
Coated Gloves
Color
White/Green
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
0
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388, 21 CFR, 170-199 For Food Contact
Glove Construction
Seamless Knit
Resists
Wet, Dry, Abrasion
ANSI/ISEA Puncture Level
0
Suggested Use Environment
Dry
Thumb Style
Wing
Application
Agriculture, Landscaping, Bottling
Insulated
No
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit Wrist
Glove Lining Material
Interlock

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards 170-199 For Food Contact, 21 CFR, EN388, Insulated No, Glove Coating Cover 3/4, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.